Beli globe valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTV Valve Globe Valve PN16 (Katup Globe)Deskripsi:VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
- YUTA Globe Valve (Katup Globe)atribut:
- Body Material: Brass
- Bonnet Material: Brass
- Disc Material: Brass
- Stem Material: Brass
- Design Spesification: Threaded Ends
- Gasket Material: PTFE
- Handwheel Material: Cast Iron
- Maximum Working Pressure (Psi): 100
- Nut Material: Brass
- Onda Globe Valve Flange (Stop Kran Flange)atribut:
- Type: Flange
- VTV Valve Globe Valve Forged Steel (Katup Globe)Deskripsi:VTV Valve is a leading manufacturer of quality valve products. Designed and engineered to the highest possible standards, our valve range is found in a substantial array of applications in almost all industries, from Petrochemical, Oil and Gas, Chemical, to power generation and Pulp & Paper.atribut:
- Body: A105 Forged Steel
- Trim: Stellite
- Connection: Socket Welded
- Sealing: Graphite, Hand Wheel operated
- VTV Valve Globe Valve PN40 (Katup Globe)Deskripsi:VTV Cast Steel globe valveFlange end to PN 40Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: SS13%Cr
- Sealing: Graphite
- Body: Cast Steel
- Braco Globe Valve GG25 PN16 (Katup Globe)atribut:
- Body Material: Grey Iron (GG25)
- Disc Material: GG25 + Brass / SS
- Face to Face Dimension: DIN3202-F1
- Gasket: Graphite
- Seat Ring: Brass / SS
- Stem Material: SS
- Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)atribut:
- Body Material: CAC406
- Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
- Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)atribut:
- Material (stem): SUS403
- Class: 20K
- Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Deskripsi:Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan andaatribut:
- Material: Sus 304
- Grade: SS304L
- ASTM: 312
- ASME: B36.19
- Lenght (m): 6
- Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- Kitz Globe Valve 10K Cast Iron Flange 10FCJS Series (Katup Globe)atribut:
- Material (stem): SUS304
- Material (Handle): FC250
- Material (bonnet): FC200
- Body Material: FC200
- Class: 10K
- Yoshitake Globe Valve Ductile Iron JIS (Katup Globe)atribut:
- Material (Valve Box): FCD450 (Ductile)
- Material (bonnet): FCD450 (Ductile)
- Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluid
- Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 10K
- monotaro Globe Valve Bronze (Katup Globe)atribut:
- Material (bonnet): Bronze CC491K
- Body Material: Bronze CC491K
- Fluid Used: Water, oil, steam
- Material (Handle): Aluminium
- Material (Packing): Brass CW614N
- Material (stem): DZR Brass CW602N
- Maximum Pressure (MPa): 1.6
- Operating Temperature Range (°C): 170 or less
- Shape: Screw-in type
- Type: bronze
- Valve Type: Globe Valve
- Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Class: 10K
- Body Material: FCD-S
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: circular
- Material (Gasket): Stainless steel foil input expanded graphite sheet
- Material (Packing): Non-asbestos
- Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
- Shape: straight
- Type: Ductile
- Valve Type: Globe Valve
- Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)atribut:
- Material (stem): SUS420J2
- Material (bonnet): FCD-S
- Class: 20K
- Flowcon Globe Valve Carbon Steel Socket Weld (Katup Globe)atribut:
- Body Material: A105
- Connection: Socket Weld, Class800
- Disc: 1CR13
- Operating: Handwheel Operated
- TOYO VALVE Globe Valve Bronze 100 (Katup Globe)atribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 100⁰C: 1.0, saturated steam: 0.8
- Class: 100
- Handle Type: Round type
- Cap Material: C3771BE
- Material (Gasket): Non-asbestos
- Material (Handle): ADC12(8A-15A:ZDC2)
- Material (Main Unit): bronze
- Material (Valve Box): CAC (Bronze casting)
- Material (Valve Member): CAC (Bronze casting)
- Type of Connection: Rc
- Valve Type: Globe valve
- Kitz Globe Valve Bronze 100 A Series (Katup Globe)atribut:
- Material (disk): CAC
- Material (bonnet): C3771BE
- Body Material: CAC
- Class: Model 100
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 0.98 (+100°C below the static water flow), 0.78 (saturated steam)
- Shape: straight
- Type: Bronze general purpose valve
- Valve Type: Globe Valve
Daftar Harga globe valve Terbaru October 2026
| VTV Valve Globe Valve PN16 (Katup Globe) | Rp949.900 |
| YUTA Globe Valve (Katup Globe) | Rp109.900 |
| Onda Globe Valve Flange (Stop Kran Flange) | Rp799.900 |
| VTV Valve Globe Valve Forged Steel (Katup Globe) | Rp1.599.900 |
| VTV Valve Globe Valve PN40 (Katup Globe) | Rp2.599.900 |
| Braco Globe Valve GG25 PN16 (Katup Globe) | Rp339.900 |
| Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe) | Rp609.900 |
| Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe) | Rp10.999.900 |
| Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless) | Rp1.599.900 |
| Kitz Globe Valve Cast Iron 10K (Katup Globe) | Rp549.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/b0P107545396-1.jpg)
/j7P109132691-1.jpg)
/8sP106201316-1.jpg)
/qwP109153968-1.jpg)
/d7P107545475-1.jpg)
/h6P111198618-1.jpg)
/epP111489529-1.jpg)
/P103050331-1.jpg)
/p3P111249903-1.jpg)
/83P107802291-1.jpg)
/P103052393-1.jpg)
/81P103050289-2.jpg)
/hkP111932632-1.jpg)
/P103050304-1.jpg)
/i9P103169657-7.jpg)
/P103052366-1.jpg)
/P103050322-1.jpg)
/d3P109970471-1.jpg)
/peP110547914-1.jpg)
/P103052269-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)